





€6.21/ pieceexcl. VAT
€7.51incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 985 |
Series | DIN 985 |
Thread size metric (M..) | 30 |
Material | Carbon steel |
Material quality | 5 (steel) |
Kind of thread | Metric fine |
Pitch thread | 1.5 |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 985 |
ISO standard | 7040 |