
€0.16/ pieceexcl. VAT
€0.20incl. VAT
Sold per: 1000Min. order: 1000
2520 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 982 |
Series | DIN 982 |
Thread size metric (M..) | 8 |
Material | Carbon steel |
Material quality | 8 (steel) |
Kind of thread | Metric |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 982 |