
€1.43/ pieceexcl. VAT
€1.72incl. VAT
Sold per: 50Min. order: 50
421 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 980V |
Series | DIN 980V |
Thread size metric (M..) | 20 |
Material | Carbon steel |
Material quality | 10 (steel) |
Kind of thread | Metric |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 980 |