D980V EVZ KL.8 BORGM M12 I7042

  • ERIKS:23245433
  • Manufacturer:4043952344224
Image 1
Save to list

€0.26/ pieceexcl. VAT

€0.31incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 980V
Series
DIN 980V
Thread size metric (M..)
12
Material
Carbon steel
Material quality
8 (steel)
Kind of thread
Metric
Surface protection
Galvanic/electrolytic zinc plated
DIN standard
980
Related products
Product Image

LOCTITE Screw lock LOCTITE 222 bottle 50ml

  • Eriks:10020532
  • Manufacturer:195743

€46.10/ pieceexcl. VAT

€55.78incl. VAT

200 In stock - Estimated delivery date 06/11/2026
Product Image

LOCTITE Screw lock LOCTITE 242 bottle 50ml

  • Eriks:11905203
  • Manufacturer:142504

€53.79/ pieceexcl. VAT

€65.09incl. VAT

84 In stock - Estimated delivery date 06/11/2026
Product Image

LOCTITE Screw lock LOCTITE 243 bottle 50ml

  • Eriks:10020534
  • Manufacturer:1335884

€43.48/ pieceexcl. VAT

€52.61incl. VAT

243 In stock - Estimated delivery date 06/11/2026
Product Image

LOCTITE 248 Medium Strength Stick 19g

  • Eriks:23168361
  • Manufacturer:1714937

€24.21/ pieceexcl. VAT

€29.29incl. VAT

38 In stock - Estimated delivery date 06/11/2026