
€0.10/ pieceexcl. VAT
€0.12incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7516 |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Head form | Countersunk head |
Screwing system | Phillips |
Thread size metric (M..) | 5 |
Length | 20 mm |
DIN standard | 7516 |
Thread moulding | Yes |