
€0.05/ pieceexcl. VAT
€0.06incl. VAT
Sold per: 2000Min. order: 2000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7516 |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Head form | Countersunk head |
Screwing system | Phillips |
Thread size metric (M..) | 4 |
Length | 10 mm |
DIN standard | 7516 |
Thread moulding | Yes |