D741/555 ST ZPL WIRE ROPE CLP 8

  • ERIKS:23246643
  • Manufacturer:8715492593658
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€0.62/ pieceexcl. VAT

€0.75incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 741
Length
30 mm
Thread diameter (M..)
6 mm
Material
Steel
Suitable for cable diameter
8 mm
DIN standard
741/555
Height
34 mm