
€0.71/ pieceexcl. VAT
€0.86incl. VAT
Sold per: 250Min. order: 250
500 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7349 |
Material | Carbon steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Thickness | 6 mm |
Suitable for bolt size metric (M..) | 16 |
DIN standard | 7349 |
Type | Flat washer |
Facet | No |