
€0.54/ pieceexcl. VAT
€0.65incl. VAT
Sold per: 100Min. order: 100
100 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 71412 |
Diameter connection (M..) | 6 |
Kink angle | 90 ° |
Material | Steel |
Model | Hydraulic/cone grease nipple |
Surface protection | Galvanic/electrolytic zinc plated |