
€0.68/ pieceexcl. VAT
€0.83incl. VAT
Sold per: 100Min. order: 100
500 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 71412 |
Nominal inner diameter connection (inch) | 1/8 |
Kink angle | 180 ° |
Material | Steel |
Model | Hydraulic/cone grease nipple |
Surface protection | Galvanic/electrolytic zinc plated |