D582 C15E EVZ OOGM M16

  • ERIKS:23245779
  • Manufacturer:4043952109908
Image 1
Save to list

€6.68/ pieceexcl. VAT

€8.08incl. VAT

Sold per: 10Min. order: 10

140 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 582
Thread size metric (M..)
16
Material
Carbon steel
Material quality
C15 (steel)
Surface protection
Galvanic/electrolytic zinc plated
Related products
Product Image

LOCTITE Screw lock LOCTITE 222 bottle 50ml

  • Eriks:10020532
  • Manufacturer:195743

€46.10/ pieceexcl. VAT

€55.78incl. VAT

195 In stock - Estimated delivery date 16/11/2026
Product Image

LOCTITE Screw lock LOCTITE 242 bottle 50ml

  • Eriks:11905203
  • Manufacturer:142504

€53.79/ pieceexcl. VAT

€65.09incl. VAT

70 In stock - Estimated delivery date 16/11/2026
Product Image

LOCTITE Screw lock LOCTITE 243 bottle 50ml

  • Eriks:10020534
  • Manufacturer:1335884

€43.48/ pieceexcl. VAT

€52.61incl. VAT

198 In stock - Estimated delivery date 16/11/2026
Product Image

LOCTITE 248 Medium Strength Stick 19g

  • Eriks:23168361
  • Manufacturer:1714937

€24.21/ pieceexcl. VAT

€29.29incl. VAT

37 In stock - Estimated delivery date 16/11/2026