D571 EVZ houtdraadb 10X70MM

  • ERIKS:23243708
  • Manufacturer:8715492557582
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 571
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Length
70 mm
Wrench width
17 mm
DIN standard
571
Shaft Diameter
10 mm