
€4.53/ pieceexcl. VAT
€5.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 444 |
Thread size metric (M..) | 12 |
Length | 90 mm |
Material | Carbon steel |
Material quality | 4.6 (steel) |
Thread type | Metric |
€46.10/ pieceexcl. VAT
€55.78incl. VAT
200 In stock - Estimated delivery date 05/11/2026€53.79/ pieceexcl. VAT
€65.09incl. VAT
84 In stock - Estimated delivery date 05/11/2026€43.48/ pieceexcl. VAT
€52.61incl. VAT
274 In stock - Estimated delivery date 05/11/2026€24.21/ pieceexcl. VAT
€29.29incl. VAT
38 In stock - Estimated delivery date 05/11/2026