
€0.86/ pieceexcl. VAT
€1.04incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 439B |
Series | DIN 439B |
Thread size metric (M..) | 16 |
Material | Carbon steel |
Material quality | 04 (steel) |
Kind of thread | Metric (left) |
Pitch thread | 2 |
Height | 8 mm |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 439 |