
€4.23/ pieceexcl. VAT
€5.12incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 436 |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Inner Diameter | 22 mm |
Thickness | 5 mm |
Suitable for bolt size metric (M..) | 20 |
DIN standard | 436 |
Type | Square washer |
Facet | No |
Width | 60 mm |