





€0.47/ pieceexcl. VAT
€0.57incl. VAT
Sold per: 100Min. order: 100
700 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 434 |
Suitable for bolt size metric (M..) | 12 |
Material | Steel |
Surface protection | Hot dip galvanized |
Suitable for U-profile (8%) | Yes |