
€10.49/ pieceexcl. VAT
€12.69incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 186 |
Thread size metric (M..) | 12 |
Length | 70 mm |
Material | Stainless steel |
Material quality | Stainless steel A4 |