





€0.39/ pieceexcl. VAT
€0.47incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1587 |
Material | Carbon steel |
Material quality | 6 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Metric |
Thread size metric (M..) | 12 |
Height | 22 |
Wrench width | 19 |
DIN standard | 1587 |
Type | Cap nut, high form |
High model | Yes |
€46.10/ pieceexcl. VAT
€55.78incl. VAT
200 In stock - Estimated delivery date 05/11/2026€53.79/ pieceexcl. VAT
€65.09incl. VAT
84 In stock - Estimated delivery date 05/11/2026€43.48/ pieceexcl. VAT
€52.61incl. VAT
274 In stock - Estimated delivery date 05/11/2026€24.21/ pieceexcl. VAT
€29.29incl. VAT
38 In stock - Estimated delivery date 05/11/2026