
€0.15/ pieceexcl. VAT
€0.18incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 126 |
Material | Carbon steel |
Surface protection | Untreated |
Inner Diameter | 17.5 mm |
Outer Diameter | 30 mm |
Thickness | 3 mm |
Suitable for bolt size metric (M..) | 16 |
DIN standard | 126 |
Type | Flat washer |
Facet | No |
ISO standard | 7091 |