
€0.53/ pieceexcl. VAT
€0.64incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7513 |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Head form | Hexagon head |
Screwing system | Hexagon |
Thread size metric (M..) | 8 |
Length | 20 mm |
DIN standard | 7513 |
Thread moulding | Yes |
Kind of thread | Metric |