
€0.02/ pieceexcl. VAT
€0.03incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 966Z |
Head form | Countersunk head (oval) |
Screwing system | Pozidriv |
Material | Stainless steel |
Material quality | Stainless steel A4 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 2.5 |
Pitch thread | 0.45 |
Length | 8 mm |
DIN standard | 966 |
ISO standard | 7,047 |
Type | Stud bolt |