



€26.70/ pieceexcl. VAT
€32.31incl. VAT
Estimated delivery date - 04/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.70 | - |
5+ | €21.36 | 20.00% |
10+ | €18.69 | 30.00% |
25+ | €16.02 | 40.00% |
50+ | €13.35 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | ECM |
Code | ECM |
Material | Carbon steel |
Hose fitting type | Male thread |
Connection termination | Face-sealing |
Connection termination size | 1 |
Elbow angle | 0 ° |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |
Hose tail execution | Smooth, with safety collar |