
€372.50/ pieceexcl. VAT
€450.73incl. VAT
Estimated delivery date - 08/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €372.50 | - |
3+ | €316.63 | 15.00% |
6+ | €298.00 | 20.00% |
10+ | €260.75 | 30.00% |
20+ | €223.50 | 40.00% |
40+ | €186.25 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Maximum operating pressure | 414 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 4" |
Hose fitting type 2 | WECO |
Connection termination 2 | Fig. 602 |
Connection termination size 2 | 4" |
Colour | Orange / Black |
Type of component | End coupling |