
€321.50/ pieceexcl. VAT
€389.02incl. VAT
Estimated delivery date - 21/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €321.50 | - |
3+ | €273.27 | 15.00% |
6+ | €257.20 | 20.00% |
10+ | €225.05 | 30.00% |
20+ | €192.90 | 40.00% |
40+ | €160.75 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Forged steel |
Maximum operating pressure | 138 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 4" |
Hose fitting type 2 | WECO |
Connection termination 2 | Fig. 207 |
Connection termination size 2 | 4" |
Colour | Grey blue |
Type of component | End coupling |