
€193.90/ pieceexcl. VAT
€234.62incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €277.00 | - |
3+ | €235.45 | 15.00% |
6+ | €221.60 | 20.00% |
10+ | €193.90 | 30.00% |
20+ | €166.20 | 40.00% |
40+ | €138.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Forged steel |
Maximum operating pressure | 138 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 3" |
Hose fitting type 2 | WECO |
Connection termination 2 | Fig. 207 |
Connection termination size 2 | 3" |
Colour | Grey blue |
Type of component | End coupling |