
€36.30/ pieceexcl. VAT
€43.92incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.30 | - |
3+ | €30.86 | 15.00% |
6+ | €29.04 | 20.00% |
10+ | €25.41 | 30.00% |
20+ | €21.78 | 40.00% |
40+ | €18.15 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Steel |
Maximum operating pressure | 138 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1.1/4" |
Hose fitting type 2 | WECO |
Connection termination 2 | Fig. 200 |
Connection termination size 2 | 1.1/4" |
Colour | Grey blue |
Type of component | End coupling |