
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Cast steel alloy (GS) |
Maximum operating pressure | 690 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1" |
Hose fitting type 2 | WECO |
Connection termination 2 | Fig. 1002 |
Connection termination size 2 | 1" |
Colour | Blue / Red |
Type of component | End coupling |