
€1,352.00/ pieceexcl. VAT
€1,635.92incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1,352.00 | - |
3+ | €1,149.20 | 15.00% |
6+ | €1,081.60 | 20.00% |
10+ | €946.40 | 30.00% |
20+ | €811.20 | 40.00% |
40+ | €676.00 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Cast steel alloy (GS) |
Maximum operating pressure | 690 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 4" |
Hose fitting type 2 | WECO |
Connection termination 2 | Fig. 1002 |
Connection termination size 2 | 4" |
Colour | Blue / Red |
Type of component | End coupling |