



€202.73/ pieceexcl. VAT
€245.30incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €202.73 | - |
5+ | €178.88 | 11.76% |
10+ | €155.03 | 23.53% |
25+ | €131.18 | 35.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Maximum operating pressure | 16 bar |
Hose fitting type | External thread |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 2" |
Hose fitting type 2 | Storz |
Connection termination 2 | Suction Coupling |
Connection termination size 2 | 89 |
Seal material 2 | FPM |