



€217.18/ pieceexcl. VAT
€262.79incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €217.18 | - |
5+ | €191.63 | 11.76% |
10+ | €166.08 | 23.53% |
25+ | €140.53 | 35.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SCH |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Storz |
Connection termination | Standard |
Connection termination size | NA 81 mm |
Seal material | FPM |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Hose ID (DN) | DN65 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |