
€151.73/ pieceexcl. VAT
€183.59incl. VAT
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €151.73 | - |
5+ | €133.88 | 11.76% |
10+ | €116.03 | 23.53% |
25+ | €98.18 | 35.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Code | SCF |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Storz |
Connection termination 2 | Standard |
Connection termination size 2 | NA 66 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |