
€118.58/ pieceexcl. VAT
€143.48incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €118.58 | - |
5+ | €104.63 | 11.76% |
10+ | €90.68 | 23.53% |
25+ | €76.72 | 35.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
Maximum operating pressure | 16 bar |
Hose fitting type | External thread |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 1" |
Hose fitting type 2 | Storz |
Connection termination 2 | Suction Coupling |
Connection termination size 2 | 44 |
Seal material 2 | NBR |