



€86.28/ pieceexcl. VAT
€104.40incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €86.28 | - |
5+ | €76.13 | 11.76% |
10+ | €65.97 | 23.53% |
25+ | €55.83 | 35.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SCH |
Material | Brass |
Connection type | Quick Coupling |
Hose fitting type | Storz |
Connection termination | Standard |
Connection termination size | NA 51 mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Hose ID (DN) | DN32 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |