



€299.63/ pieceexcl. VAT
€362.55incl. VAT
Estimated delivery date - 08/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €299.63 | - |
5+ | €264.38 | 11.76% |
10+ | €229.13 | 23.53% |
25+ | €193.88 | 35.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SCH |
Material | Brass |
Connection type | Quick Coupling |
Hose fitting type | Storz |
Connection termination | Standard |
Connection termination size | NA 133 mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Hose ID (DN) | DN100 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |