



€27.29/ pieceexcl. VAT
€33.02incl. VAT
Estimated delivery date - 14/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.29 | - |
5+ | €24.08 | 11.76% |
10+ | €20.87 | 23.53% |
25+ | €17.66 | 35.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SCH/RS |
Material | Aluminium |
Connection type | Quick Coupling |
Hose fitting type | Storz |
Connection termination | Standard |
Connection termination size | NA 31 mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN25 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |