



€202.73/ pieceexcl. VAT
€245.30incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €202.73 | - |
5+ | €178.88 | 11.76% |
10+ | €155.03 | 23.53% |
25+ | €131.18 | 35.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SCH |
Material | Aluminium |
Connection type | Quick Coupling |
Hose fitting type | Storz |
Connection termination | Standard |
Connection termination size | NA 148 mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN125 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |