
€31.62/ pieceexcl. VAT
€38.26incl. VAT
Estimated delivery date - 11/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.62 | - |
5+ | €27.90 | 11.76% |
10+ | €24.18 | 23.53% |
25+ | €20.46 | 35.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Aluminium |
Hose fitting type | Internal thread |
Connection termination | Inner thread gas cylindrical (BSPP) |
Connection termination size | 5.1/2 |
Connection termination 2 | Suction Coupling |
Connection termination size 2 | 159 |