
€706.50/ pieceexcl. VAT
€854.87incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 07/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €785.00 | - |
10+ | €706.50 | 10.00% |
20+ | €588.75 | 25.00% |
50+ | €549.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 04 |
Material | Stainless steel |
Connection termination | Hose connection |
Connection termination size | 9 |
Connection termination 2 | Coupling (female) |
Seal material 2 | EPDM |