€27.20/ pieceexcl. VAT
€32.91incl. VAT
Estimated delivery date - 13/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €27.20 | - |
10+ | €21.76 | 20.00% |
20+ | €19.04 | 30.00% |
50+ | €16.32 | 40.00% |
100+ | €14.96 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SKSS |
Material | Cast iron |
Surface protection | Galvanized |
Connection type | Quick Coupling |
Hose fitting type | Claw coupling |
Connection termination | EA Safety |
Connection termination size | Claw distance 42mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | With safety collar |
Hose ID (DN) | DN19 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |