€26.30/ pieceexcl. VAT
€31.82incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.30 | - |
10+ | €23.67 | 10.00% |
50+ | €21.04 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SKSS |
Material | Cast iron |
Surface protection | Galvanized |
Connection type | Quick Coupling |
Hose fitting type | Claw coupling |
Connection termination | EA Safety |
Connection termination size | Claw distance 42mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN12 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |