



€22.10/ pieceexcl. VAT
€26.74incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €22.10 | - |
10+ | €17.68 | 20.00% |
20+ | €15.47 | 30.00% |
50+ | €13.26 | 40.00% |
100+ | €12.16 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SKB |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Connection type | Quick Coupling |
Hose fitting type | Claw coupling |
Connection termination | EA Standard |
Connection termination size | Claw distance 42mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN32 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |