€7.52/ pieceexcl. VAT
€9.10incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.40 | - |
10+ | €7.52 | 20.00% |
20+ | €6.58 | 30.00% |
50+ | €5.64 | 40.00% |
100+ | €5.17 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SKG |
Code | SKG |
Material | Cast iron |
Surface protection | Galvanized |
Hose fitting type | Claw coupling |
Connection termination size | 42 |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |
Connection termination | EA Standard |