€23.92/ pieceexcl. VAT
€28.94incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €29.90 | - |
10+ | €23.92 | 20.00% |
20+ | €20.93 | 30.00% |
50+ | €17.94 | 40.00% |
100+ | €16.45 | 45.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SKA |
Type | SKA |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Connection type | Quick Coupling |
Hose fitting type | Claw coupling |
Connection termination | EA USA |
Connection termination size | Claw distance 41mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN19 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |