
€67.40/ pieceexcl. VAT
€81.55incl. VAT
Sold per: 10Min. order: 10
2 In stock - Estimated delivery date 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHW |
Material | AISI 316 |
Connection type | Welding coupling |
Hose fitting type | Weld |
Connection termination | Welded end |
Connection termination size | 23,0x1,5 (20,0) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN19 |
Maximum operating pressure | 160 bar |
Maximum operating pressure | 2.32 psi |