
€417.60/ pieceexcl. VAT
€505.30incl. VAT
Estimated delivery date - 04/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €417.60 | - |
3+ | €371.20 | 11.11% |
7+ | €324.80 | 22.22% |
21+ | €278.40 | 33.33% |
51+ | €255.20 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHTC |
Material | AISI 316 |
Connection type | Triclamp |
Hose fitting type | Triclamp DIN 32676 |
Connection termination | Inch |
Connection termination size | 50,5/ 38,1x1,5 (35,1) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN38 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |