
€307.35/ pieceexcl. VAT
€371.89incl. VAT
Estimated delivery date - 28/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €307.35 | - |
3+ | €273.20 | 11.11% |
7+ | €239.05 | 22.22% |
21+ | €204.90 | 33.33% |
51+ | €187.83 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHTC |
Material | AISI 316 |
Connection type | Triclamp |
Hose fitting type | Triclamp DIN 32676 |
Connection termination | IMP |
Connection termination size | 25/ 12,7x1,65 (9,4) |
Elbow angle | 90 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN12 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |