
€284.85/ pieceexcl. VAT
€344.67incl. VAT
Estimated delivery date - 04/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €284.85 | - |
3+ | €253.20 | 11.11% |
7+ | €221.55 | 22.22% |
21+ | €189.90 | 33.33% |
51+ | €174.08 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHTC |
Material | AISI 316 |
Connection type | Triclamp |
Hose fitting type | Triclamp DIN 32676 |
Connection termination | ISO |
Connection termination size | 64,0/ 48,3x2,0 (44,3) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN19 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |