
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHTC |
Material | AISI 316 |
Connection type | Triclamp |
Hose fitting type | Triclamp DIN 32676 |
Connection termination | ISO |
Connection termination size | OD 50.5 - ID 35.1 mm |
Elbow angle | 0 ° |
Hose ID (DN) | DN19 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |
Hose tail execution | Serrated, with safety collar |