
€259.65/ pieceexcl. VAT
€314.18incl. VAT
Estimated delivery date - 04/06/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €259.65 | - |
3+ | €230.80 | 11.11% |
7+ | €201.95 | 22.22% |
21+ | €173.10 | 33.33% |
51+ | €158.68 | 38.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHTC |
Material | AISI 316 |
Connection type | Triclamp |
Hose fitting type | Triclamp DIN 32676 |
Connection termination | IMP |
Connection termination size | 64,0/ 50,8x1,65 ( 47,6) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN12 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |