
€64.10/ pieceexcl. VAT
€77.56incl. VAT
Estimated delivery date - 07/06/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHM-HP |
Code | SHM-HP |
Material | Carbon steel |
Hose fitting type | Male thread |
Connection termination | Face-sealing |
Connection termination size | 1/2 |
Elbow angle | 0 ° |
Maximum operating pressure | 18 bar |
Maximum operating pressure | 261 psi |
Hose tail execution | Serrated, with safety collar |